16 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # 5-1620-11-2

  • Zoro # G9131175


product price:  $39.15
/pk 2, $19.58/ea

Key Features

Nominal Filter Size
16x20x5
Nominal Height
16 in
Nominal Width
20 in
Nominal Depth
5 in
For Use With
Honeywell Air Cleaner Mfr. No. F100B1008, F100F1004, F100F2028, F200E1003
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5-1620-11-2
Zoro #
G9131175
UPC #
20078757012458
Country of Origin
United States

Dimensions

Nominal Filter Size
16x20x5
Nominal Height
16 in
Nominal Width
20 in
Nominal Depth
5 in
Actual Filter Size
15-3/4 in x 19-3/4 in x 4-3/8 in
Actual Height
15 3/4 in
Actual Width
19 3/4 in
Actual Depth
4 3/8 in

Details

For Use With
Honeywell Air Cleaner Mfr. No. F100B1008, F100F1004, F100F2028, F200E1003
Item
Furnace Air Cleaner Filter
Frame Included
Yes
Standards
ASHRAE 52.2 Test Method
Air Filter Item
Furnace Air Cleaner Filter
Media Color
White
Pleats per Linear Foot
12
Initial Resistance @ 300 fpm
0.11 in wc
Gasket Location
None
Filter Frame Color
White
Max. Velocity
450 fpm
Filters Out
Auto Emissions, Dust, Lead Dust, Legionella, Droplet Nuclei
OEM Replacement For (Filters)
F100B1000, F100B1008, F100B101008, F100F1004, F100F2028, F150E1000, F200E1003, F25F1075, F35F1032
Filter Efficiency - Air Filters
65 %
Air Flow @ 300 fpm
1,024 cfm
Max. Temp.
140 Degrees F
For Use With (Systems)
Honeywell F100B101008, Honeywell F100B1000, Honeywell F100B1008, Honeywell F100F1004, Honeywell F100F2028, Honeywell F150E1000, Honeywell F200E1003, Honeywell F25F1075, Honeywell F35F1032
Fits OEM Housing
Honeywell F25F1075, F35F1032, F100B1000, F100B1008, F100B101008, F100F1004, F100F2028, F150E1000, F200E1003
Common Applications
Furnace Air Cleaner
Media Material
Synthetic
Performance Rating
MERV 11
Gasket Material
None
Removes Particles Down To
0.3 to 1.0 micron
Final Recommended Resistance
1.0 in in wc
Style - Air Filters
Panel
Media Area
15.2 sq ft
Frame or Header Material
Beverage Board
Air Filter Capacity
High Capacity
Filter Efficiency
65%
Compatible Manufacturer Model Number
F100B1000, F100B1008, F100B101008, F100F1004, F100F2028, F150E1000, F200E1003, F25F1075, F35F1032
Filter Type
Pleated
Filters Down To
0.3 micron
Number of Filters
2
Includes Frame
Yes
Filter Layer Type
Electrostatic
Frame Material
Cardboard

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 16x20x5, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.