Shop BESTAIR

16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # G5-1625-11-2
  • Zoro # G9131245

product price: 
$
60.19
/pk of 2, $30.10/ea

Key Features

Nominal Filter Size
16x25x5
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in
For Use With
Goodman GMU1625, Amana AMU1625 , York YMU1625
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G5-1625-11-2
Zoro #
G9131245
UPC #
078757011853
Country of Origin
United States
For Use With
Goodman GMU1625, Amana AMU1625 , York YMU1625
Item
Furnace Air Cleaner Filter
Frame Included
Yes
Frame or Header Material
Beverage Board
Common Applications
Furnace Air Cleaner
Filters Out
Auto Emissions, Dust, Lead Dust, Legionella, Droplet Nuclei
Max. Temp.
140 Degrees F
Gasket Location
None
Air Filter Item
Furnace Air Cleaner Filter
Removes Particles Down To
0.3 to 1.0 micron
Fits OEM Housing
Goodman GMU1625Amana AMU1625York YMU1625
OEM Replacement For (Filters)
AMU1625, GMU1625, YMU1625
Initial Resistance @ 300 fpm
0.11 in wc
Air Filter Capacity
High Capacity
Filter Efficiency - Air Filters
65 %
Filter Frame Color
White
Final Recommended Resistance
1.0 in in wc
Style - Air Filters
Panel
Media Area
29.8 sq ft
Max. Velocity
450 fpm
Performance Rating
MERV 11
Gasket Material
None
Standards
ASHRAE 52.2 Test Method
Pleats per Linear Foot
12
For Use With (Systems)
Amana AMU1625, Goodman GMU1625, York YMU1625
Air Flow @ 300 fpm
1,024 cfm
Media Color
White
Media Material
Synthetic
Filter Efficiency
65%
Number of Filters
2
Compatible Manufacturer Model Number
AMU1625, GMU1625, YMU1625
Filter Layer Type
Electrostatic
Includes Frame
Yes
Frame Material
Cardboard
Filter Type
Pleated
Filters Down To
0.3 micron

Dimensions

Nominal Filter Size
16x25x5
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Height
15 3/8 in
Actual Depth
5 1/4 in
Actual Width
25 1/2 in
Actual Filter Size
15-3/8 in x 25-1/2 in x 5-1/4 in

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 16x25x5, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Amana AMU1625, Goodman GMU1625, York YMU1625, OEM Replacement For (Filters) AMU1625, GMU1625, YMU1625, Media Color White, Media Area 29.8 sq ft, Pleats per Linear Foot 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.