20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # AB-52025-8-2
  • Zoro # G9131053
product price: 
$
36.75
/pk of 2, $18.38/ea

Key Features

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
For Use With
Trion Air Bear Mfr. No. Supreme 2000, 435790-027, 455602-019, 459200-005, Skuttle Mfr. No. DB0-0025-020, GeneralAire Mfr. No. MAC2000, Source1 Mfr. No. S1-MAC10202505, Ultravation Mfr. No. 90-007, Braeburn Mfr. No. 162025, 162026
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AB-52025-8-2
Zoro #
G9131053
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Filter Size
19-3/4 in x 24-1/4 in x 4-7/8 in
Actual Width
24 1/4 in
Actual Depth
4 7/8 in
Actual Height
19 3/4 in

Details

For Use With
Trion Air Bear Mfr. No. Supreme 2000, 435790-027, 455602-019, 459200-005, Skuttle Mfr. No. DB0-0025-020, GeneralAire Mfr. No. MAC2000, Source1 Mfr. No. S1-MAC10202505, Ultravation Mfr. No. 90-007, Braeburn Mfr. No. 162025, 162026
Item
Furnace Air Cleaner Filter
Frame Included
Yes
Filters Out
Dander, Dust, Mold
Max. Velocity
550 fpm
Fits OEM Housing
Trion Air Bear Supreme 2000; 435790-027; 455602-019; 459200-005; Skuttle Model: DB0-0025-020; GeneralAire Model: MAC2000; Source1 Model: S1-MAC10202505; Ultravation Model: 90-007; Braeburn Model: 162025; 162026;
Pleats per Linear Foot
12
Air Filter Item
Furnace Air Cleaner Filter
For Use With (Systems)
Media Color
White
Air Flow @ 300 fpm
1,024 cfm
Max. Temp.
140 Degrees F
Gasket Location
None
Common Applications
Furnace Air Cleaner
Style - Air Filters
Panel
Initial Resistance @ 300 fpm
0.08 in wc
Removes Particles Down To
0.3 to 1.0 micron
Media Area
28.4 sq ft
Frame or Header Material
Beverage Board
Performance Rating
MERV 8
Media Material
Synthetic
Filter Frame Color
White
Standards
ASHRAE 52.2 Test Method
Filter Efficiency - Air Filters
40 %
Air Filter Capacity
Standard Capacity
OEM Replacement For (Filters)
162025, 162026, 2000, 435790-027, 455602-019, 459200-005, 90-007, DB0-0025-020, MAC2000, S1-MAC10202505
Final Recommended Resistance
1.0 in in wc
Gasket Material
None
Filter Efficiency
40%
Includes Frame
Yes
Number of Filters
2
Filter Layer Type
Electrostatic
Filters Down To
0.3 micron
Filter Type
Pleated
Frame Material
Cardboard
Compatible Manufacturer Model Number
162025, 162026, 2000, 435790-027, 455602-019, 459200-005, 90-007, DB0-0025-020, MAC2000, S1-MAC10202505

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x25x5, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner

Ratings & reviews