Shop BESTAIR

16 in x 27 in x 6 in Synthetic Furnace Air Cleaner Filter

  • Mfr # A401-SG4-BOX-11R
  • Zoro # G9470237

product price: 
$
53.79
/pk of 2, $26.90/ea

Key Features

Nominal Filter Size
16x27x6
Nominal Height
16 in
Nominal Width
27 in
Nominal Depth
6 in
Frame Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A401-SG4-BOX-11R
Zoro #
G9470237
UPC #
078757016681
Country of Origin
United States
Item
Furnace Air Cleaner Filter
Frame Included
Yes
Max. Velocity
600 fpm
Air Flow @ 300 fpm
1,024 cfm
Common Applications
Furnace Air Cleaner
Air Filter Item
Furnace Air Cleaner Filter
Media Color
White
Removes Particles Down To
0.3 to 1.0 micron
Initial Resistance @ 300 fpm
0.11 in wc
Max. Temp.
140 Degrees F
Filter Frame Color
White
Gasket Location
None
Standards
ASHRAE 52.2 Test Method
Style - Air Filters
Panel
OEM Replacement For (Filters)
Space Gard 2140, Space Gard 2400, PMAC12
Gasket Material
None
Media Area
32.9 sq ft
Filter Efficiency - Air Filters
65 %
Performance Rating
MERV 11
Air Filter Capacity
High Capacity
Final Recommended Resistance
1.0 in in wc
Filters Out
Auto Emissions, Dust, Lead Dust, Legionella, Droplet Nuclei
Fits OEM Housing
Aprilaire Space Gard 2400,2140, Lennox PMAC12
Pleats per Linear Foot
12
For Use With (Systems)
Aprilaire Space Gard 2140, Aprilaire Space Gard 2400, Lennox PMAC12
Frame or Header Material
Beverage Board
Media Material
Synthetic
Filter Efficiency
65%
Frame Material
Cardboard
Filters Down To
0.3 micron
Filter Layer Type
Electrostatic
Includes Frame
Yes
Filter Type
Pleated
Number of Filters
2
Compatible Manufacturer Model Number
Aprilaire Space Gard 2140, Aprilaire Space Gard 2400, PMAC12

Dimensions

Nominal Filter Size
16x27x6
Nominal Height
16 in
Nominal Width
27 in
Nominal Depth
6 in
Actual Width
27 3/4 in
Actual Height
16 in
Actual Filter Size
16 in x 27-3/4 in x 4-1/4 in
Actual Depth
4 1/4 in

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 16x27x6, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Aprilaire Space Gard 2140, Aprilaire Space Gard 2400, Lennox PMAC12, OEM Replacement For (Filters) Space Gard 2140, Space Gard 2400, PMAC12, Media Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.