Shop BESTAIR

20 in. W X 25 in. H X 4 in. D 8 MERV Pleated Air Filter 1 pk

  • Mfr # HW2025-8R
  • Zoro # G705265114

product price: 
$
25.45
/ea
Sold in multiples of 3 for $76.35

Key Features

Nominal Filter Size
25x20x4
Performance Rating
MERV 8
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HW2025-8R
Zoro #
G705265114
UPC #
78757007047
Country of Origin
United States
Performance Rating
MERV 8
Item
Pleated Air Filter

Dimensions

Nominal Filter Size
25x20x4
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in

Description

Indoor air quality is commonly affected by particles such as dust, pet dander and viruses. BestAir is dedicated to providing a clean and comfortable indoor environment for everyone. We have a complete array of high quality humidification wicks, air cleaning filters and many other accessories, which will ensure that your indoor air quality will be the BestAir that you and your family can breathe. We are the largest manufacturer of replacement filters made in North America and are also leading the way for industry standards. Our markets first innovations, such as the expanded paper wick and Original Bacteriostatic Treatment (EPA Registered), are some technologies we invented that sets us apart from our competition. Protect your home and work environments now with BestAir.


  • • Filters out unwanted particles including dust lint, mold particles, pollen, bacteria and virus carriers while allowing cleaner air to flow through
  • • Designed to perform with high efficiency and minimum pressure drop conserving energy and lowering costs
  • • Minimum efficiency reporting value (MERV) of 11 generating better filtration with fewer particles and contaminants that pass through the filter
  • • Pleated design allows the BestAir filter to trap up to 79% of airborne particles from 0.3 to 10.0 microns long life filter design for long lasting performance up to 12 months
  • • Fits honeywell air cleaner models: F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037 compatible with honeywell
  • • Air filter replacement models: 203720, F35/35R FC35A1027, F100/150 FC100A1037, F200 FC200E1037, CF100A1025, CF100A1058, FC100A1037, FC200E1037 and POPUP2025

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.