20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # 5-2020-13-2

  • Zoro # G9131351


product price:  $54.29
/pk 2, $27.15/ea

Key Features

Nominal Filter Size
20x20x5
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
For Use With
Honeywell Air Cleaner Mfr. No. F100B1024, F100F1020, F100F2036, F200E1011
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5-2020-13-2
Zoro #
G9131351
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x5
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
Actual Depth
4 1/4 in
Actual Height
19 1/2 in
Actual Filter Size
19-1/2 in x 19-1/2 in x 4-1/4 in
Actual Width
19 1/2 in

Details

For Use With
Honeywell Air Cleaner Mfr. No. F100B1024, F100F1020, F100F2036, F200E1011
Item
Furnace Air Cleaner Filter
Frame Included
Yes
Air Filter Item
Furnace Air Cleaner Filter
Max. Temp.
140 Degrees F
Removes Particles Down To
0.3 to 1.0 micron
Frame or Header Material
Beverage Board
Common Applications
Furnace Air Cleaner
Performance Rating
MERV 13
Media Material
Synthetic
Final Recommended Resistance
1.0 in in wc
Gasket Material
None
Fits OEM Housing
Honeywell F100B1024, F100F1020, F100F2036, F200E1011
For Use With (Systems)
Honeywell F100B1024, Honeywell F100F1020, Honeywell F100F2036, Honeywell F200E1011
Initial Resistance @ 300 fpm
0.17 in wc
Standards
ASHRAE 52.2 Test Method
Style - Air Filters
Panel
Filters Out
Oil, Dust, Bacteria, Smoke, Paint Pigment
Filter Efficiency - Air Filters
75 %
Media Color
White
Gasket Location
None
Pleats per Linear Foot
12
OEM Replacement For (Filters)
F100B1024, F100F1020, F100F2036, F200E1011
Air Flow @ 300 fpm
1,024 cfm
Max. Velocity
500 fpm
Filter Frame Color
White
Media Area
19.4 sq ft
Air Filter Capacity
High Capacity
Filter Efficiency
75%
Filter Type
Pleated
Compatible Manufacturer Model Number
F100B1024, F100F1020, F100F2036, F200E1011
Frame Material
Cardboard
Filters Down To
0.3 micron
Includes Frame
Yes
Filter Layer Type
Electrostatic
Number of Filters
2

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x20x5, Filter Efficiency - Air Filters 75 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Honeywell F100B1024, Honeywell F100F1020, Honeywell F100F2036, Honeywell F200E1011, OEM Replacement For (Filters) F100B1024, F100F1020, F100F2036, F200E1011, Media Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.