Shop BESTAIR

20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # G5-2020-11-2
  • Zoro # G9131254

product price: 
$
43.99
/pk of 2, $22.00/ea

Key Features

Nominal Filter Size
20x20x5
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
For Use With
Goodman GMU2020, Amana AMU2020 , York YMU2020
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G5-2020-11-2
Zoro #
G9131254
UPC #
-
Country of Origin
United States
For Use With
Goodman GMU2020, Amana AMU2020 , York YMU2020
Item
Furnace Air Cleaner Filter
Frame Included
Yes
Filters Out
Auto Emissions, Dust, Lead Dust, Legionella, Droplet Nuclei
Standards
ASHRAE 52.2 Test Method
OEM Replacement For (Filters)
AMU2020, GMU 2020, YMU 2020
Filter Frame Color
White
Fits OEM Housing
Goodman GMU 2020Amana AMU2020York YMU 2020
For Use With (Systems)
Amana AMU2020, Goodman GMU 2020, York YMU 2020
Performance Rating
MERV 11
Initial Resistance @ 300 fpm
0.11 in wc
Style - Air Filters
Panel
Max. Velocity
450 fpm
Media Area
31.7 sq ft
Frame or Header Material
Beverage Board
Common Applications
Furnace Air Cleaner
Air Filter Item
Furnace Air Cleaner Filter
Gasket Material
None
Removes Particles Down To
0.3 to 1.0 micron
Media Color
White
Media Material
Synthetic
Filter Efficiency - Air Filters
65 %
Max. Temp.
140 Degrees F
Pleats per Linear Foot
12
Air Filter Capacity
High Capacity
Final Recommended Resistance
1.0 in in wc
Gasket Location
None
Air Flow @ 300 fpm
1,024 cfm
Filter Efficiency
65%
Filters Down To
0.3 micron
Filter Layer Type
Electrostatic
Frame Material
Cardboard
Number of Filters
2
Filter Type
Pleated
Includes Frame
Yes
Compatible Manufacturer Model Number
AMU2020, GMU 2020, YMU 2020

Dimensions

Nominal Filter Size
20x20x5
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
Actual Filter Size
20-1/4 in x 20-3/4 in x 5-1/4 in
Actual Depth
5 1/4 in
Actual Width
20 3/4 in
Actual Height
20 1/4 in

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 20x20x5, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Amana AMU2020, Goodman GMU 2020, York YMU 2020, OEM Replacement For (Filters) AMU2020, GMU 2020, YMU 2020, Media Color White, Media Area 31.7 sq ft, Pleats per Linear Foot 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.