20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # NR5-2020-11-2B

  • Zoro # G7598179


product price:  $59.29
/pk 2, $29.65/ea

Key Features

Nominal Filter Size
20x20x5
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
Frame Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NR5-2020-11-2B
Zoro #
G7598179
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x5
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
Actual Depth
3 7/8 in
Actual Filter Size
19-3/4 in x 20 in x 3-7/8 in
Actual Height
19 3/4 in
Actual Width
20 in

Details

Item
Air Filter
Frame Included
Yes
Initial Resistance @ 300 fpm
0.11 in wc
Air Flow @ 300 fpm
1,024 cfm
Media Color
White
OEM Replacement For (Filters)
Honeywell FC35A1043
Filter Efficiency - Air Filters
65 %
Performance Rating
MERV 11
For Use With (Systems)
Honeywell F100B1024, Honeywell F100F1020, Honeywell F100F2036, Honeywell F200E1011
Air Filter Capacity
High Capacity
Air Filter Item
Furnace Air Cleaner Filter
Gasket Location
None
Max. Temp.
140 Degrees F
Common Applications
Furnace Air Cleaner
Media Area
19.4 sq ft
Style - Air Filters
Panel
Filter Frame Color
White
Standards
ASHRAE 52.2 Test Method
Media Material
Synthetic
Filters Out
Particles, Dust, Lead, Bacteria
Removes Particles Down To
0.3 to 1.0 microns
Pleats per Linear Foot
12
Frame or Header Material
Beverage Board
Gasket Material
None
Max. Velocity
450 fpm
Fits OEM Housing
Honeywell F100B1024, F100F1020, F100F2036, F200E1011
Final Recommended Resistance
1.0 in in wc
Filter Efficiency
65 %
Filter Type
Pleated
Includes Frame
Frame Included
Number of Filters
2
Compatible Manufacturer Model Number
F100B1024, F100F1020, F100F2036, F200E1011
Filter Layer Type
Electrostatic
Frame Material
Paperboard
Filters Down To
0.3 micron

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 3 7/8 in, Actual Height 19 3/4 in, Actual Width 20 in, Compatible Grainger Part Number 2TE82, 33R166, 33R193, Compatible Manufacturer Model Number F100B1024, F100F1020, F100F2036, F200E1011, Number of Filters 2, Media Material Synthetic, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 0.3 micron, Filters Out Particles, Dust, Lead, Bacteria

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.