Shop BESTAIR

Best Air 4823316 14 x 25 x 1 in. 8 MERV Air Filter - Case of 12

  • Mfr # 4823316

  • Zoro # G403678834


product price:  $86.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4823316
Zoro #
G403678834
UPC #
078757017770
Country of Origin
United States

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Allergen protection filtration
  • Case of 12
Specifications
  • Height: 14 in.
  • Width: 25 in.
  • Depth: 1 in. MERV Rating: 8 MERV
  • Trimmable: No
  • Filters Pollen: Yes
  • Pleated: Yes
  • Filters Mold Spores: Yes
  • Filters Dust/Lint: Yes
  • Merv Rating: 8 MERV Pet dander
  • Country of Origin: United States
  • Weight: 5.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.