20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # 5-2025-13-2
  • Zoro # G9131376
product price: 
$
52.89
/pk of 2, $26.45/ea

Key Features

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
For Use With
Honeywell Air Cleaner Mfr. No. F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5-2025-13-2
Zoro #
G9131376
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Depth
4 1/4 in
Actual Filter Size
20 in x 24-5/8 in x 4-1/4 in
Actual Width
24 5/8 in
Actual Height
20 in

Details

For Use With
Honeywell Air Cleaner Mfr. No. F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
Item
Furnace Air Cleaner Filter
Frame Included
Yes
Media Area
24.3 sq ft
OEM Replacement For (Filters)
F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
Pleats per Linear Foot
12
Final Recommended Resistance
1.0 in in wc
Media Material
Synthetic
Common Applications
Furnace Air Cleaner
Air Filter Item
Furnace Air Cleaner Filter
Removes Particles Down To
0.3 to 1.0 micron
Air Flow @ 300 fpm
1,024 cfm
Media Color
White
Filters Out
Oil, Dust, Bacteria, Smoke, Paint Pigment
Frame or Header Material
Beverage Board
Performance Rating
MERV 13
Max. Velocity
500 fpm
Fits OEM Housing
Honeywell F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
For Use With (Systems)
Honeywell F100B1032, Honeywell F100B1040, Honeywell F100F1087, Honeywell F100F1095, Honeywell F100F2044, Honeywell F100F2051, Honeywell F200E1037
Filter Efficiency - Air Filters
75 %
Max. Temp.
140 Degrees F
Initial Resistance @ 300 fpm
0.17 in wc
Gasket Material
None
Standards
ASHRAE 52.2 Test Method
Style - Air Filters
Panel
Filter Frame Color
White
Air Filter Capacity
High Capacity
Gasket Location
None
Filter Efficiency
75%
Filter Layer Type
Electrostatic
Filters Down To
0.3 micron
Filter Type
Pleated
Number of Filters
2
Compatible Manufacturer Model Number
F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
Frame Material
Cardboard
Includes Frame
Yes

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x25x5, Filter Efficiency - Air Filters 75 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Honeywell F100B1032, Honeywell F100B1040, Honeywell F100F1087, Honeywell F100F1095, Honeywell F100F2044, Honeywell F100F2051, Honeywell F200E1037

Ratings & reviews