20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # NR5-2025-11-2B

  • Zoro # G0748400


product price:  $57.79
/pk 2, $28.90/ea

Key Features

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
Frame Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NR5-2025-11-2B
Zoro #
G0748400
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Height
24 3/4 in
Actual Filter Size
24-3/4 in x 20 in x 3-7/8 in
Actual Width
20 in
Actual Depth
3 7/8 in

Details

Item
Air Filter
Frame Included
Yes
Air Flow @ 300 fpm
1,024 cfm
Standards
ASHRAE 52.2 Test Method
Gasket Material
None
Filter Efficiency - Air Filters
65 %
Style - Air Filters
Panel
Gasket Location
None
Max. Temp.
140 Degrees F
OEM Replacement For (Filters)
Honeywell FC35A1050
Removes Particles Down To
0.3 to 1.0 microns
Performance Rating
MERV 11
Pleats per Linear Foot
12
Max. Velocity
450 fpm
Frame or Header Material
Beverage Board
Initial Resistance @ 300 fpm
0.11 in wc
Common Applications
Furnace Air Cleaner
Final Recommended Resistance
1.0 in in wc
Filters Out
Particles, Dust, Lead, Bacteria
Filter Frame Color
White
Air Filter Capacity
High Capacity
For Use With (Systems)
Honeywell F100B1032, Honeywell F100B1040, Honeywell F100F1087, Honeywell F100F1095, Honeywell F100F2044, Honeywell F100F2051, Honeywell F200E1037
Air Filter Item
Furnace Air Cleaner Filter
Media Material
Synthetic
Media Color
White
Media Area
24.3 sq ft
Fits OEM Housing
Honeywell F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
Filter Efficiency
65 %
Filter Type
Pleated
Number of Filters
2
Compatible Manufacturer Model Number
F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
Filter Layer Type
Electrostatic
Frame Material
Paperboard
Filters Down To
0.3 micron
Includes Frame
Frame Included

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 3 7/8 in, Actual Height 24 3/4 in, Actual Width 20 in, Compatible Grainger Part Number 33R168, 33R194, 33R295, Compatible Manufacturer Model Number F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037, Number of Filters 2, Media Material Synthetic, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 0.3 micron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.