20 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter, PK2

  • Mfr # A201-SGM-BOX-11R

  • Zoro # G9131157


product price:  $47.19
/pk 2, $23.60/ea

Key Features

Nominal Filter Size
20x25x6
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
6 in
For Use With
Aprilaire SPACE GARD 2200, 2250 (201), Lennox PMAC-20C 24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A201-SGM-BOX-11R
Zoro #
G9131157
UPC #
078757014915
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x6
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
6 in
Actual Width
25 in
Actual Filter Size
19-3/4 in x 24-1/4 in x 6 in
Actual Depth
6 in
Actual Height
20 in

Details

For Use With
Aprilaire SPACE GARD 2200, 2250 (201), Lennox PMAC-20C 24
Item
Furnace Air Cleaner Filter
Frame Included
Yes
Max. Velocity
600 fpm
Standards
ASHRAE 52.2 Test Method
Air Filter Item
Furnace Air Cleaner Filter
Media Color
White
Max. Temp.
140 Degrees F
Removes Particles Down To
0.3 to 1.0 micron
Gasket Material
None
Media Material
Synthetic
Filters Out
Auto Emissions, Dust, Lead Dust, Legionella, Droplet Nuclei
Fits OEM Housing
Aprilaire Space Gard 2200, 2250, Lennox PMAC-20C
Gasket Location
None
OEM Replacement For (Filters)
Space Gard 2200, Space Gard 2250, PMAC-20C
Filter Efficiency - Air Filters
65 %
Performance Rating
MERV 11
Final Recommended Resistance
1.0 in in wc
Filter Frame Color
White
Initial Resistance @ 300 fpm
0.11 in wc
Air Flow @ 300 fpm
1,024 cfm
Air Filter Capacity
High Capacity
Frame or Header Material
Beverage Board
Media Area
39.2 sq ft
Pleats per Linear Foot
12
Common Applications
Furnace Air Cleaner
For Use With (Systems)
Aprilaire Space Gard 2200, Aprilaire Space Gard 2250, Lennox PMAC-20C
Style - Air Filters
Panel
Filter Efficiency
65%
Filter Layer Type
Electrostatic
Filter Type
Pleated
Filters Down To
0.3 micron
Number of Filters
2
Compatible Manufacturer Model Number
Aprilaire Space Gard 2200, Aprilaire Space Gard 2250, PMAC-20C
Includes Frame
Yes
Frame Material
Cardboard

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 20x25x6, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Aprilaire Space Gard 2200, Aprilaire Space Gard 2250, Lennox PMAC-20C, OEM Replacement For (Filters) Space Gard 2200, Space Gard 2250, PMAC-20C, Media Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.