24 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # CB2425-13R-2

  • Zoro # G9131315


product price:  $76.65
/pk 2, $38.33/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
24x25x5
Nominal Height
24 in
Nominal Width
25 in
Nominal Depth
5 in
For Use With
Carrier, Bryant Mfr. No. FILBBFTC0024, FILBBCAR0024, FILCCFTC0024, FILCCCAR0024, FILCAB Series, MPKA Series, FILXXCAR0024, FILXXCAR0124, MACPAK24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2425-13R-2
Zoro #
G9131315
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
24x25x5
Nominal Height
24 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Height
23 3/4 in
Actual Width
24 3/4 in
Actual Filter Size
23-3/4 in x 24-3/4 in x 4-3/8 in
Actual Depth
4 3/8 in

Details

For Use With
Carrier, Bryant Mfr. No. FILBBFTC0024, FILBBCAR0024, FILCCFTC0024, FILCCCAR0024, FILCAB Series, MPKA Series, FILXXCAR0024, FILXXCAR0124, MACPAK24
Item
Air Filter
Frame Included
Yes
Common Applications
Furnace Air Cleaner
Media Material
Synthetic
Performance Rating
MERV 13
For Use With (Systems)
Carrier EZXCABBB0024, Carrier EZXCABBB1024, Carrier EZXCABCC0024, Carrier EZXCABCC1024
Final Recommended Resistance
1.0 in in wc
Air Filter Capacity
High Capacity
Gasket Location
None
Filters Out
Bacteria, Dust, Mold, Pollen, Viruses
Filter Frame Color
White
Removes Particles Down To
0.3 to 1.0 micron
Filter Efficiency - Air Filters
75 %
OEM Replacement For (Filters)
FILBBCAR0024, FILBBFTC0024, FILCCCAR0024, FILCCFT0024
Pleats per Linear Foot
12
Frame or Header Material
Beverage Board
Air Filter Item
Furnace Air Cleaner Filter
Max. Temp.
140 Degrees F
Standards
ASHRAE 52.2 Test Method
Media Area
32.4 sq ft
Media Color
White
Fits OEM Housing
Carrier EZXCABCC0024, EZXCABCC1024, EZXCABBB0024, EZXCABBB1024
Gasket Material
None
Max. Velocity
600 fpm
Air Flow @ 300 fpm
1,024 cfm
Initial Resistance @ 300 fpm
0.17 in wc
Style - Air Filters
Panel
Filter Efficiency
75%
Filter Layer Type
Carbon, Electrostatic
Filters Down To
0.3 micron
Number of Filters
2
Compatible Manufacturer Model Number
EZXCABBB0024, EZXCABBB1024, EZXCABCC0024, EZXCABCC1024
Frame Material
Cardboard
Filter Type
Pleated
Includes Frame
Yes

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 24x25x5, Filter Efficiency - Air Filters 75 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Carrier EZXCABBB0024, Carrier EZXCABBB1024, Carrier EZXCABCC0024, Carrier EZXCABCC1024, OEM Replacement For (Filters) FILBBCAR0024, FILBBFTC0024, FILCCCAR0024, FILCCFT0024

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.