28 in x 16 in x 6 in Synthetic Furnace Air Cleaner Filter

  • Mfr # SG4PR-2

  • Zoro # G9131141


product price:  $43.69
/pk 2, $21.85/ea

Key Features

Nominal Filter Size
28x16x6
Nominal Height
28 in
Nominal Width
16 in
Nominal Depth
6 in
For Use With
Aprilaire SPACE GARD 2400 (401), Lennox PMAC-12C 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG4PR-2
Zoro #
G9131141
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
28x16x6
Nominal Height
28 in
Nominal Width
16 in
Nominal Depth
6 in
Actual Depth
6 in
Actual Height
27 1/8 in
Actual Width
16 in
Actual Filter Size
27-1/8 in x 16 in x 6 in

Details

For Use With
Aprilaire SPACE GARD 2400 (401), Lennox PMAC-12C 27
Item
Air Filter
Frame Included
Yes
OEM Replacement For (Filters)
401
Air Filter Capacity
High Capacity
For Use With (Systems)
Aprilaire Space Gard, Lennox 401, Refill Media Only
Standards
ASHRAE 52.2 Test Method
Gasket Location
None
Frame or Header Material
Beverage Board
Filter Efficiency - Air Filters
65 %
Filters Out
Auto Emissions, Dust, Lead Dust, Legionella, Droplet Nuclei
Pleats per Linear Foot
12
Common Applications
Furnace Air Cleaner
Max. Velocity
450 fpm
Initial Resistance @ 300 fpm
0.21 in wc
Performance Rating
MERV 11
Style - Air Filters
Accordion
Media Area
72.3 sq ft
Gasket Material
None
Air Filter Item
Furnace Air Cleaner Filter
Air Flow @ 300 fpm
1,024 cfm
Final Recommended Resistance
1.0 in in wc
Removes Particles Down To
0.3 to 1.0 micron
Media Color
White
Media Material
Synthetic
Fits OEM Housing
Aprilaire Space Gard, Lennox 401, Refill Media Only
Filter Frame Color
White
Max. Temp.
140 Degrees F
Filter Efficiency
65%
Number of Filters
2
Filter Layer Type
Electrostatic
Filter Type
Pleated
Compatible Manufacturer Model Number
401
Includes Frame
Yes
Frame Material
Cardboard
Filters Down To
0.3 micron

Description

Furnace Air Cleaner Filter, Style - Air Filters Accordion, Performance Rating MERV 11, Nominal Filter Size 28x16x6, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Aprilaire Space Gard, Lennox 401, Refill Media Only, OEM Replacement For (Filters) 401, Media Color White, Media Area 72.3 sq ft, Pleats per Linear Foot 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.