Shop BESTAIR

Best Air 4822821 20x16x4 . 8 MERV Pleated Furnace Filter - Case of 3

  • Mfr # 4822821

  • Zoro # G703720974


product price:  $55.39
/ea

Key Features

Performance Rating
MERV 8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4822821
Zoro #
G703720974
UPC #
78757017886
Country of Origin
United States

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Allergen protection filtration
  • 79 percent effectiveness up to 10 microns
  • Case of 3
Specifications
  • Width: 20 in.
  • Height: 16 in.
  • Depth: 4 in. MERV Rating: 8 MERV
  • Pleated: Yes
  • Filters Mold Spores: Yes
  • Filters Pollen: Yes
  • Merv Rating: 8 MERV
  • Trimmable: No
  • Filters Dust/Lint: Yes Pet dander
  • Country of Origin: United States
  • Weight: 4.2 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.