20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # AB-52025-13-2
  • Zoro # G9131281
product price: 
$
55.35
/pk of 2, $27.68/ea

Key Features

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
For Use With
Trion Air Bear Mfr. No. Supreme 2000, 435790-027, 455602-019, 459200-005, Skuttle Mfr. No. DB0-0025-020, GeneralAire Mfr. No. MAC2000, Source1 Mfr. No. S1-MAC10202505, Ultravation Mfr. No. 90-007, Braeburn Mfr. No. 162025, 162026
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AB-52025-13-2
Zoro #
G9131281
UPC #
-
Country of Origin
United States
For Use With
Trion Air Bear Mfr. No. Supreme 2000, 435790-027, 455602-019, 459200-005, Skuttle Mfr. No. DB0-0025-020, GeneralAire Mfr. No. MAC2000, Source1 Mfr. No. S1-MAC10202505, Ultravation Mfr. No. 90-007, Braeburn Mfr. No. 162025, 162026
Item
Furnace Air Cleaner Filter
Frame Included
Yes
Fits OEM Housing
Trion Air Bear Supreme 2000, Skuttle DB0-0025-020, GeneralAire MAC2000 Source1/York, S1-MAC10202505, Ultravation 90-007, Braeburn 162025,162026;
Media Material
Synthetic
Removes Particles Down To
0.3 to 1.0 micron
Pleats per Linear Foot
12
Air Flow @ 300 fpm
1,024 cfm
Standards
ASHRAE 52.2 Test Method
Media Color
White
For Use With (Systems)
Braeburn 162025, Braeburn 162026, GeneralAire MAC2000 Source1/York, S1-MAC10202505, Skuttle DB0-0025-020, Trion Air Bear Supreme 2000, Ultravation 90-007
Final Recommended Resistance
1.0 in in wc
Gasket Material
None
Gasket Location
None
Filters Out
Oil, Dust, Bacteria, Smoke, Paint Pigment
Performance Rating
MERV 13
Filter Frame Color
White
Media Area
28.4 sq ft
Common Applications
Furnace Air Cleaner
Max. Temp.
140 Degrees F
Frame or Header Material
Beverage Board
Initial Resistance @ 300 fpm
0.17 in wc
Style - Air Filters
Panel
Filter Efficiency - Air Filters
75 %
Air Filter Capacity
High Capacity
OEM Replacement For (Filters)
162025, 162026, 90-007, DB0-0025-020, MAC2000, S1-MAC10202505, Supreme 2000
Max. Velocity
500 fpm
Air Filter Item
Furnace Air Cleaner Filter
Filter Efficiency
75%
Compatible Manufacturer Model Number
162025, 162026, 90-007, DB0-0025-020, MAC2000, S1-MAC10202505, Supreme 2000
Filter Type
Pleated
Filters Down To
0.3 micron
Number of Filters
2
Filter Layer Type
Electrostatic
Frame Material
Cardboard
Includes Frame
Yes

Dimensions

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Width
24 1/4 in
Actual Depth
4 7/8 in
Actual Height
19 3/4 in
Actual Filter Size
19-3/4 in x 24-1/4 in x 4-7/8 in

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x25x5, Filter Efficiency - Air Filters 75 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Braeburn 162025, Braeburn 162026, GeneralAire MAC2000 Source1/York, S1-MAC10202505, Skuttle DB0-0025-020, Trion Air Bear Supreme 2000, Ultravation 90-007

Ratings & reviews