H65 Humidifier Filter, PK2

  • Mfr # H65-2PK-PDQ-2

  • Zoro # G222806395


product price:  $15.85
/pk 2, $7.93/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H65-2PK-PDQ-2
Zoro #
G222806395
UPC #
078757020527
Country of Origin
United States

Description

Humidifier Wick, Compatible Manufacturer Model Number 1840, 1845, 1850, 1851, 1855, 1865, 1888, 1889, 1896, 1975, 2059, 2060W, 2090, 2090ZE, 3000, 3800, 3850, 4000, BCM-1845, HM1800, SCM1866, SCM1895, SF206, WWH650, WWHM1840, Overall Depth 1 in, Overall Height 7 1/2 in, Overall Width 1 in, Overall Length 21 1/2 in, Outside Diameter Not Applicable, Inside Diameter 6 in, Material Cellulose, Coating Antimicrobial-Coated, Includes Not Applicable, Pack Quantity 2, Product Type Humidifier Wick

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.