Humidifier Wick, 20 3/4 in L, PK2
- Mfr # H62-2PK-PDQ-2
- Zoro # G822806658
product price:Â
$
15.99
/pk of 2, $8.00/ea
Key Features
Inside Diameter
5 1/2 in
Product Type
Humidifier Wick
Includes Frame
Frame Not Included
Compatible Manufacturer Model Number
05518, 1450, 1600, 1700, 1701, 1740, 1760, 1761, 1910, 2005, 2025, 2030, 2408, 2409, HLS1300, HM1230, HWF-62, KS55EE-06B, WWH620, WWHM1230
Overall Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H62-2PK-PDQ-2
- Zoro #
- G822806658
- UPC #
- 078757018517
- Country of Origin
- United States
- Product Type
- Humidifier Wick
- Includes Frame
- Frame Not Included
- Compatible Manufacturer Model Number
- 05518, 1450, 1600, 1700, 1701, 1740, 1760, 1761, 1910, 2005, 2025, 2030, 2408, 2409, HLS1300, HM1230, HWF-62, KS55EE-06B, WWH620, WWHM1230
- Compatible Product Type
- Portable Humidifier
- Coating
- Antimicrobial-Coated
- Material
- Cellulose
- Item
- Humidifier Wick
- Shell Material
- Cellulose
- Traction Material
- Cellulose
Dimensions
- Inside Diameter
- 5 1/2 in
- Overall Depth
- 1 in
- Overall Height
- 4 in
- Wire Rope Length
- 20 3/4 in
- Overall Width
- 1 in
- Overall Length
- 20 3/4 in
- Length
- 20 3/4 in
Description
Humidifier Wick, Compatible Manufacturer Model Number 05518, 1450, 1600, 1700, 1701, 1740, 1760, 1761, 1910, 2005, 2025, 2030, 2408, 2409, HLS1300, HM1230, HWF-62, KS55EE-06B, WWH620, WWHM1230, Overall Depth 1 in, Overall Height 4 in, Overall Width 1 in, Overall Length 20 3/4 in, Outside Diameter Not Applicable, Inside Diameter 5 1/2 in, Material Cellulose, Coating Antimicrobial-Coated, Includes Not Applicable, Pack Quantity 2, Product Type Humidifier Wick, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.