Water Detector, Plastic; Metal, 100 F
- Mfr # A39790-001
- Zoro # G1893896
product price:Â
$
61.89
/ea
Key Features
Fits Brand
Scotsman
For Use With Mfr. Model Number
A39790-001
Compatible Manufacturer Part Number
A39790-001
Detector Type
Water
Compatible Product Type
Ice Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A39790-001
- Zoro #
- G1893896
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Detector
- Fits Brand
- Scotsman
- For Use With Mfr. Model Number
- A39790-001
- Compatible Manufacturer Part Number
- A39790-001
- Detector Type
- Water
- Compatible Product Type
- Ice Machines
- Product Type
- Water Detector
- Maximum Operating Temperature
- 100 Degrees F
- Power Source
- Wire Harness
- Material
- Metal, Plastic
- Power Source - TS Only
- Wire Harness
- Power Source - old
- Wire Harness
- Shell Material
- Metal, Plastic
Description
Water Detector, Alarm Sound Level Not Applicable, Compatible Manufacturer Part Number A39790-001, Includes Batteries Not Applicable, Maximum Operating Temperature 100 Degrees F, Operating Voltage Not Applicable, Detector Type Water, Power Source Wire Harness, Connection Type Not Applicable, Features Not Applicable, Includes Not Applicable, Material Metal, Plastic, Monitoring Application Not Applicable, Pipe Size Not Applicable, Power Cord Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.