Shop All Pleated Air Filters
Bestair Pro
20x25x5 Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK
Mfr # 5-2025-8-2
Zoro # G9131105
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 20 in
- Actual Width 24 5/8 in
- Air Filter Capacity Standard Capacity
- Air Filter Item Furnace Air Cleaner Filter
- Filter Efficiency 40%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestair Pro
- MFR # 5-2025-8-2
- Zoro # G9131105
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 20 in |
Actual Width | 24 5/8 in |
Nominal Depth | 5 in |
Nominal Filter Size | 20 in x 25 in x 5 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Depth | 4 1/4 in |
Actual Filter Size | 20 in x 24 5/8 in x 4 1/4 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 4 1/4 in, Actual Height 20 in, Actual Width 24 5/8 in, Compatible Grainger Part Number 33R168, 33R194, 33R295, Compatible Manufacturer Model Number F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037, Number of Filters 2, Media Material Synthetic, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Access Fitting, SF9614 (SF9614)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 3/8, Length48 (3EDA6)
- CHAMPION COOLER Aspen Pad, 22"x27", PK3 (310085-2)
- AIR KING 18" Floor Fan, Black (9218)
- BESTAIR PRO 16x25x3 Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (AB-31625-8-2)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-1625-11-2)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-2020-11-2)
- BESTAIR PRO 28 in x 16 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (SG4PR-2)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (5-2025-13-2)
- BESTAIR PRO 16 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (5-1620-8-2)
- AAF FLANDERS AAF 40 LPD 20 in. W X 14 in. H X 1 in. D 8 MERV Air Filter (80055.011420)
- Bestair Pro Pleated Air Filters