This item is Discontinued.

Bestar 30.80" W Lateral File Cabinet, Antigua 99630-1152

30.80" W Lateral File Cabinet, Antigua (Discontinued)

  • Mfr # 99630-1152
  • Zoro # G3983135
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99630-1152
Zoro #
G3983135
UPC #
063753048521
Country of Origin
Canada

Dimensions

File Size
Letter/Legal
Height
30 13/32 in
Width
30 13/16 in
Depth
19 39/64 in
Overall Width
30.80"

Details

Color
Antigua
Type
Lateral
Finish
Melamine
Number of Drawers or Bins
2
Item
Lateral File Cabinet
Standards
ANSI/BIFMA
Construction
Melamine and High density commercial grade particle board
Number of Shelves
2
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Number of Pockets
0
Includes
(2) File Drawers with Letter/legal Filing System, Ball-Bearing, PVC Edge

Description

Lateral File Cabinet, Lateral, Width 30 13/16 in, Depth 19 39/64 in, Height 30 13/32 in, Color White/Chocolate, Melamine and High density commercial grade particle board Construction, Melamine Finish, Number of Shelves 2, Number of Drawers or Bins 2, Number of Pockets 0, Standards ANSI/BIFMA, Includes (2) File Drawers with Letter/legal Filing System, Ball-Bearing, PVC Edge

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.