This item is Discontinued.

Bestar 5-Shelf Modular Bookcase, 66-3/4"x30-3/4" Bordeaux/Graphite 99700-39

5-Shelf Modular Bookcase, 66-3/4"x30-3/4" Bordeaux/Graphite (Discontinued)

  • Mfr # 99700-39
  • Zoro # G9179186
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99700-39
Zoro #
G9179186
UPC #
063753037556
Country of Origin
Canada

Dimensions

Depth
12 7/8 in
Height
66 3/4 in
Width
30 3/4 in

Details

Item
Modular Bookcase
Type
Modular
Series
Prestige +
Number of Shelves
5
Color
Bordeaux/Graphite
Shelf Capacity
60 lb
Casters
No
Assembly
Required
Includes
Parts, Hardware, and Users Manual
Shelf Adjustments
Adjustable
Material
Melamine/Particle Board
Standards
ANSI/BIFMA, ISTA

Description

Modular Bookcase, Material Melamine/Particle Board, Color Bordeaux/Graphite, Number of Shelves 5, Standards ANSI/BIFMA, ISTA, Shelf Capacity 60 lb, Assembly Required

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.