
65.98 D X 66.49 H, 66.01 W X Silver Maple (Discontinued)
- Mfr # 146853-000142
- Zoro # G905340895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146853-000142
Zoro #
G905340895
UPC #
63753068826
Country of Origin
China
Dimensions
Overall Width
66.01
Overall Depth
65.98
Overall Height
66.49
Details
Finish
Silver Maple
Color
Silver Maple
Weight
272
Description
Create the perfect work area and tackle your next project with the Bestar Logan 65W L Shaped Desk with Hutch. This ample workstation will serve for many years to come and provide a comfortable desk for you to work on and store your office accessories in. Enjoy work shifts and complete daily tasks on a durable melamine surface that resists scratches, stains, and wear. The sturdy desktop supports up to 200 pounds of office equipment. Wall attachment hardware is included for family-friendly safety and security in your home office. A lockable file drawer glides on smooth full-extension ball-bearing slides for an easy reach to legal, letter, and A4-size paperwork. The computer desk features one closed storage area and one box drawer to accommodate small office supplies, while two wire management grommets on the desktop allow for easy organization and concealment of cables from electronics. The pedestal and Return can be installed on either side of the desk for a left- or right-handed configuration. The practical Hutch offers two open storage compartments for binders, decor items, or plants and one closed storage area for spare office supplies. See the full Logan Collection to create the perfect office space with a file cabinet, bookcase, and more .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.