Shop BESTAR

Bestar L-Shaped Desk W/ Keyboard Shelf - 66" - Dark Chocolate - Embassy Series

  • Mfr # 60852-79

  • Zoro # G005725721


original price:  $1,901.99 , new price: $1,883.99
new price:  $1,883.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60852-79
Zoro #
G005725721
UPC #
63753049993
Country of Origin
Canada

Description

Bestar l-shaped desk with keyboard shelf - 66" - dark chocolate - embassy series embassy offers numerous configuration possibilities for various uses. Offering smaller desks, this collection is ideal for every type of workplace including the home office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick pvc edge, a full modesty panel and classic moldings. Grommets are available on the desk for efficient wire management. The desk and return shell meets or exceeds ansi/bifma performance standards. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf have double extension ball-bearing slides for a smooth and quiet operation. The station is fully reversible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.