Universel 24“ x 48“ Standing Desk, Bark Grey
- Mfr # 65837-47
- Zoro # G103452406
product price:
$
459.99
/ea
Free Shipping & Returns
Key Features
Weight
96
Depth
24
Height
See features
Width
47.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65837-47
- Zoro #
- G103452406
- UPC #
- 63753056144
- Country of Origin
- Canada
- Color
- Bark Grey
- Weight
- 96
Dimensions
- Depth
- 24
- Height
- See features
- Width
- 47.6
Description
The Universel collection has everything you need. You can furnish several rooms with the large variety of complementary furniture pieces found in this unique collection.
Restrictions
View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.