This item is Discontinued.

Bestar Capella Dresser, Walnut Grey & White 106250-000035

Capella Dresser, Walnut Grey & White (Discontinued)

  • Mfr # 106250-000035
  • Zoro # G4338242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106250-000035
Zoro #
G4338242
UPC #
63753059428
Country of Origin
Canada

Description

The pieces from the Capella collection feature clean lines and attractive designs, and can be matched beautifully with the beds. Equally suited for a child’s or teen’s room as for a dorm room or a guest room, the furniture provides ample storage options. Its design combines style and functionality while its smooth lines and colors blend in with any decor. The dresser’s clean two-tone design will blend in with any decor. Ideal for a child’s or guest room. Keep your room clutter-free thanks to the 3 drawers. Use them to store clothes, towels, bedding, etc. Made of laminated, high-density commercial-grade particle board, compliant with Carb phase 2. MDF legs. Painted steel knobs. Meets or exceeds ANSI/BIFMA safety and performance standards. Finished back. Assembly required. Interior dimensions of drawer are 32.3” W x 15” D x 8.8” H. The top surface can support up to 30 lb, and the drawers up to 15 lb distributed.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.