This item is Discontinued.

Bestar Cielo 105W Queen Murphy Bed and 2 Narrow Shelving Units with Drawers (104W), Bark Grey & White 80883-47

Cielo 105W Queen Murphy Bed and 2 Narrow Shelving Units with Drawers (104W), Bark Grey & White (Discontinued)

  • Mfr # 80883-47
  • Zoro # G403452472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80883-47
Zoro #
G403452472
UPC #
63753049511
Country of Origin
Canada

Dimensions

Depth
23.5
Height
85.9
Width
104.3

Details

Color
Bark Grey & White
Weight
759

Description

This Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The built-in LED lights create a relaxing ambience. The bed accommodates most standard Queen mattresses (8-12 inches thick, 60-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93. 1 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 88. 9 inches. Each cabinet has 2 fixed shelves, 1 clothing rod, 4 adjustable/reversible shelves, and 2 drawers hold your belongings.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.