Zoro Homepage

Connexion 60W Return Table, Antigua & Black

  • Mfr # 93812-000052

  • Zoro # G103452420


product price: $260.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Antigua & Black
Weight
83
Depth
29.7
Height
30.4
Width
59.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93812-000052
Zoro #
G103452420
UPC #
63753059244
Country of Origin
Canada

Dimensions

Depth
29.7
Height
30.4
Width
59.5

Details

Color
Antigua & Black
Weight
83

Description

Thanks to this sturdy Return Table, you can extend your work surface by combining it to another desk from the Connexion collection. A grommet hides cables and provides easy access to electrical outlets. The Return Table’s attractive two-tone design adds a touch of style to your space. This Return Table is

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.