This item is Discontinued.

Bestar Embassy 39W Desk Bridge, Walnut Grey 60820-000035

Embassy 39W Desk Bridge, Walnut Grey (Discontinued)

  • Mfr # 60820-000035
  • Zoro # G803444978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60820-000035
Zoro #
G803444978
UPC #
63753065399
Country of Origin
Canada

Dimensions

Height
30.4
Depth
19.8
Width
38.5

Details

Color
Walnut Grey
Weight
53

Description

Create a beautiful U-Shaped workstation thanks to this Desk Bridge. Simply combine it with desks from the Embassy collection. Easily maintain a clean work surface thanks to the convenient grommet. The solid desktop resists everyday damage thanks to its durable laminate finish and a shock resistant PVC edge detail.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.