This item is Discontinued.

Bestar Equinox 57W 56W L-Shaped Desk, Slate & Walnut Grey 115860-005935

Equinox 57W 56W L-Shaped Desk, Slate & Walnut Grey (Discontinued)

  • Mfr # 115860-005935
  • Zoro # G903444960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115860-005935
Zoro #
G903444960
UPC #
63753066631
Country of Origin
Canada

Dimensions

Width
56.1
Height
30.2
Depth
44.5

Details

Color
Slate & Walnut Grey
Weight
158

Description

The durable work surface is designed to resist everyday damage to provide you with a professional-looking desk for many years to come. Easily keep your desk organized and conceal pesky wires and cables thanks to a handy wire grommet. Store small office supplies in the convenient box drawer or on the wide open shelf found just beneath the work surface. Use both open storage compartments and the closed storage area to store larger office equipment. The adjustable shelf in one of the open storage areas allows you to configure your storage space to meet your needs. Tested to meet ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.