This item is Discontinued.

Bestar Hampton 66W L-Shaped Corner Gaming Desk, White 69431-000017

Hampton 66W L-Shaped Corner Gaming Desk, White (Discontinued)

  • Mfr # 69431-000017
  • Zoro # G103444944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69431-000017
Zoro #
G103444944
UPC #
63753060394
Country of Origin
Canada

Dimensions

Depth
65.94
Width
65.94
Height
35.56

Details

Color
White
Weight
187

Description

This stylish L-Shaped Corner Desk keeps everything organized and with reach. The desk’s finish and the silver handle bring a touch of modernity to any office. The drawer is perfect to store small gaming equipment or office supplies. The shelf is great for displaying decorations. The integrated monitor stand allows you to have multiple monitors on your desk; perfect for gaming or programming. This workstation meets ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.