This item is Discontinued.

Bestar Isida 44W Coffee Table, Brown Oak 104163-000111

Isida 44W Coffee Table, Brown Oak (Discontinued)

  • Mfr # 104163-000111
  • Zoro # G203444936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104163-000111
Zoro #
G203444936
UPC #
63753066440
Country of Origin
China

Dimensions

Width
43.3
Height
17.9
Depth
21.7

Details

Color
Brown Oak
Weight
44

Description

This charming Coffee Table is the perfect addition to any living room or family room. The decorative, black-painted steel handles contrast beautifully with the available finishes to provide a classic look to the piece. The design evokes a modern farmhouse feel. This Coffee Table features durable materials and a sturdy top, which is designed to resist every damage from a bustling household. Safely place up to 100 lb of books, decorative items, and more on the top of this reliable Coffee Table. The lower shelf can hold up to 50 lb of items and accessories to help you maintain organization in your space.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.