This item is Discontinued.

Bestar Isida 58W TV Stand for 50" TV, Brown Oak 104201-000111

Isida 58W TV Stand for 50" TV, Brown Oak (Discontinued)

  • Mfr # 104201-000111
  • Zoro # G403452519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104201-000111
Zoro #
G403452519
UPC #
63753066457
Country of Origin
China

Dimensions

Width
57.9
Height
23.9
Depth
15.7

Details

Color
Brown Oak
Weight
75

Description

This charming TV Stand is the perfect addition to a small living room. The durable materials ensure that this piece of furniture resists everyday damage. The sturdy top can support up to 35 lb and accommodates a TV measuring up to 50 inches wide. Easily keep wires and cables out of sight thanks to two grommets on the back panel of the unit. The black-painted steel handles and accents contrast nicely with the available finishes and contribute nicely to a modern farmhouse decor. One fixed and two adjustable shelves support up to 20 lb of items each. The lower shelves each support up to 40 lb of media equipment. The sliding doors provide a mix of open and closed storage. Tested to meet ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.