L Shaped Desk L-Shape Workstation, 71.1" D X 29.9" H, 71.1" W X Melamine, White

  • Mfr # 120863-17

  • Zoro # G2157760


product price: $1,254.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Type
L Shaped Desk
Overall Width
71.1"
Overall Depth
71.1"
Overall Height
29.9"
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120863-17
Zoro #
G2157760
UPC #
063753046268
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
71.1"
Overall Height
29.9"
Width
71.1"
Height
29.9"
Desktop Thickness
1 1/2 in

Details

Type
L Shaped Desk
Item
L-Shape Workstation
Color
White
Material
Melamine
Number of Drawers
2
Number of Shelves
1
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Pedestal Location
Reversible
Color Base
White
Pedestal Style
Lateral
Standards
ANSI/BIFMA
Number of Pedestals
0
Series
Pro-Linea
Keyboard Shelf
No
Assembly
Required
Includes
Credenza, Return Table, Pvc Edge, Utility Drawer, File Drawer with Letter/Legal Filing System, (3) Shelves, Ball-Bearing Slides, Square Metal Legs, Levelers, Fully Reversible, 10 yr. Warranty
Color Top
White
Top Material
Melamine
Handle
Metal Pull
Base Material
Melamine
Frame Material
Particle Board
Frame Color
White
Product Type
L-Shaped Office Desk
Kit Product Type
L-Shaped Office Desk with Built-in Credenza with Two Drawers
Number of Casters/Glides
0
Includes Modesty Panel
Yes
Includes Center Drawer
No
Number of File Drawers
1
Desktop Color
White
Drawer Slide Type
Ball Bearing
Support Style
Legs
Pull Shape
Handle
Pedestal Attachment
Full Height
Desktop Material
Particle Board
Cabinet Closure
Sliding
Pull Color
Silver
Number of Cable Holes
0
Includes Keyboard Tray
No
Includes Client Surface
Yes
Adjustable Shelves
Yes
File Drawer Form Factor
Legal, Letter

Description

L-Shaped Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color White, Desktop Material Particle Board, Frame Color White, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 2, Number of Pedestals 0, Number of Shelves 1, Overall Depth 71 1/8 in, Overall Height 29 7/8 in, Overall Width 71 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.