This item is Discontinued.

Bestar L Shaped Desk L-Shape Workstation, 71.1" D X 68.8" H, 71.1" W X Melamine, Bark Gray 120882-47

L Shaped Desk L-Shape Workstation, 71.1" D X 68.8" H, 71.1" W X Melamine, Bark Gray (Discontinued)

  • Mfr # 120882-47
  • Zoro # G2157648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120882-47
Zoro #
G2157648
UPC #
063753045773
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
71.1"
Overall Height
68.8"
Height
68.8"
Width
71.1"
Hutch Width
72 in
Desktop Thickness
1 1/2 in

Details

Type
L Shaped Desk
Item
L-Shape Workstation
Color
Bark Gray
Material
Melamine
Number of Drawers
2
Number of Shelves
1
Base Material
Melamine
Number of Pedestals
0
Pedestal Style
Lateral
Pedestal Location
Reversible
Keyboard Shelf
No
Color Base
White/Bark Gray
Color Top
White/Bark Gray
Assembly
Required
Series
Pro-Linea
Handle
Metal Pull
Includes
Credenza, Return Table, Pvc Edge, Utility Drawer, File Drawer with Letter/Legal Filing System, (3) Shelves, Ball-Bearing, Hutch, Sliding Door, Square Metal Legs, Levelers, Fully Reversible, 10 yr. Warranty
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA
Top Material
Melamine
Frame Material
Particle Board
Frame Color
Bark Grey, White
Product Type
L-Shaped Office Desk
Support Style
Legs
Pedestal Attachment
Full Height
Number of File Drawers
1
Drawer Slide Type
Ball Bearing
Cabinet Closure
Sliding
Adjustable Shelves
Yes
Kit Product Type
L-Shaped Office Desk with Built-in Credenza with Two Drawers and Hutch
Desktop Color
Bark Grey, White
Includes Client Surface
Yes
Includes Center Drawer
No
Number of Casters/Glides
0
Includes Keyboard Tray
No
Pull Shape
Handle
File Drawer Form Factor
A4, Legal, Letter
Includes Hutch
Yes
Pull Color
Silver
Desktop Material
Particle Board
Number of Cable Holes
0
Includes Modesty Panel
Yes

Description

L-Shaped Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Bark Grey, White, Desktop Material Particle Board, Frame Color Bark Grey, White, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 2, Number of Pedestals 0, Number of Shelves 1, Overall Depth 71 1/8 in, Overall Height 68 3/4 in, Overall Width 71 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.