This item is Discontinued.

Bestar L Shaped Workstation Including One Pedestal L-Shape Workstation, 69.2" D X 30-13/32" H, Chocolate 99860-69

L Shaped Workstation Including One Pedestal L-Shape Workstation, 69.2" D X 30-13/32" H, Chocolate (Discontinued)

  • Mfr # 99860-69
  • Zoro # G2182437
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99860-69
Zoro #
G2182437
UPC #
063753033725
Country of Origin
Canada

Dimensions

Overall Width
71-1/64"
Overall Depth
69.2"
Overall Height
30-13/32"
Width
71.1"
Height
30.4"

Details

Type
L Shaped Workstation Including One Pedestal
Item
L-Shape Workstation
Color
Chocolate
Material
Melamine
Number of Drawers
3
Top Material
Melamine
Pedestal Style
Full
Number of Pedestals
1
Assembly
Required
Color Top
Chocolate
Series
Prestige Plus
Includes
Desk, Return Table, (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Lock, Keyboard Shelf, Ball-Bearing Slides, Fully Reversible
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Handle
Recessed
Pedestal Location
Reversible
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Keyboard Shelf
Yes
Base Material
Melamine
Color Base
Chocolate
Standards
ANSI/BIFMA

Description

L-Shape Workstation, Prestige + Series, Overall Width 71 1/64 in, Overall Height 30 13/32 in, Overall Depth 69 13/64 in, Number of Pedestals 1, Pedestal Location Reversible, Number of Drawers 3, Pedestal Style Full, Keyboard Shelf Yes, Color Base Chocolate, Color Top Chocolate, Base Material Melamine, Top Material Melamine, Recessed Handle, Assembly Required, Standards ANSI/BIFMA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.