Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lumina 89W Queen Murphy Bed with Storage Cabinet (90W), White

  • Mfr # 85888-17

  • Zoro # G103452253


product price: $2,878.99
/ea
Additional $465.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Depth
25.4
Width
88.5
Height
85.9
Weight
561
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85888-17
Zoro #
G103452253
UPC #
63753056625
Country of Origin
Canada

Dimensions

Depth
25.4
Width
88.5
Height
85.9

Details

Color
White
Weight
561

Description

Bring a touch of elegance and multifunctionality to any room in your home thanks to this Murphy Bed. The Storage Cabinet offers a combination of open and closed storage to suit your needs. The built-in LED lights create a cozy and relaxing ambience. You can sleep on this comfortable wall bed every night. The bed accommodates most standard Queen mattresses and supports up to 1000 lb (including mattress). The open bed extends 93. 1 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 88. 4 inches. Assign a clearance of 30-36 inches around the open bed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.