70" Bone White Solid Wood Six Drawer Combo Dresser
- Mfr # 374225
- Zoro # G322905431
product price:Â
$
2,789.99
/ea
Key Features
Style
Traditional
Assembly Required
Full Assembly Needed
Length
38 in
Number of Drawers
6
Doors Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374225
- Zoro #
- G322905431
- UPC #
- -
- Country of Origin
- Viet Nam
- Style
- Traditional
- Item
- Dressers
- Assembly Required
- Full Assembly Needed
- Number of Drawers
- 6
- Doors Included
- Yes
- Finish
- Gloss
- Color
- White
- Wood Species
- Poplar
- Dresser Type
- Combo Dresser
- Dresser Orientation
- Horizontal
- Material
- Solid Wood
- Commercial Use
- No
Dimensions
- Length
- 38 in
- Width
- 70 in
- Depth
- 21 in
Description
Enhance your room into a visually delightful and highly functional space with this 70" bone white solid wood six drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 38" H x 70" W x 21" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.