Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99700-76
Zoro #
G9179204
UPC #
063753037563
Country of Origin
Canada
Dimensions
Depth
12 7/8 in
Height
66.8 in
Width
30 3/4 in
Details
Item
Modular Bookcase
Series
Prestige +
Number of Shelves
5
Color
Cognac Cherry
Shelf Capacity
60 lb
Standards
Forest Stewardship Council (FSC) Certified Wood and GREENGUARD Certified Particle Board
Includes
Parts, Hardware, and Users Manual
Material
Thermofused Melamine
Shelf Adjustments
In 1 1/4 in Increments
Description
Modular Bookcase, Material Thermofused Melamine, Color Cognac Cherry, Number of Shelves 5, Standards Forest Stewardship Council (FSC) Certified Wood and GREENGUARD Certified Particle Board, Shelf Capacity 60 lb
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.