This item is Discontinued.

Bestar Naos 56W 55W TV Stand for 60" TV, Golden Oak 102202-000049

Naos 56W 55W TV Stand for 60" TV, Golden Oak (Discontinued)

  • Mfr # 102202-000049
  • Zoro # G903444946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102202-000049
Zoro #
G903444946
UPC #
63753061131
Country of Origin
China

Dimensions

Height
17.7
Width
55.1
Depth
15.7

Details

Color
Golden oak
Weight
65

Description

The wood veneer finish on this TV Stand provides a subtle, classic look to any media room or living room. The durable top surface is made to safely support your television, while the two open storage areas hold your gaming consoles or electronics. The two closed storage areas are perfect for smaller items such as movies and games. With two grommets on the back panel of the unit, it’s easy to keep cables and wires out of sight. This TV Stand is modest in size but provides more than enough storage space to help maintain the organization of your living room. Revamp your space with this classic and attractive media console. Tested to meet ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.