This item is Discontinued.

Bestar Nebula 67W Queen Cabinet Bed with Mattress, Bark Grey 125194-000047

Nebula 67W Queen Cabinet Bed with Mattress, Bark Grey (Discontinued)

  • Mfr # 125194-000047
  • Zoro # G003452513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125194-000047
Zoro #
G003452513
UPC #
63753067393
Country of Origin
Canada

Dimensions

Height
45.3
Width
66.3
Depth
24.2

Details

Color
Bark Grey
Weight
290

Description

The cabinet comes with modern silver pulls to create a sleek look. When the cabinet is closed, you have a beautiful sideboard that blends into your space. The included Queen foam mattress provides comfort to anyone using the bed. The cabinet comes with a USB/power outlet to charge electronic devices. The narrow shelf is ideal for holding your guests’ belongings. The cabinet is free-standing, meaning you can move it from one room to another whenever you want. The open bed extends 86 inches from the back of the cabinet. Assign a clearance of 30-36 inches around the open bed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.