Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Norma Desk Shell, Black & Bark Gray

  • Mfr # 181400-000018

  • Zoro # G4338547


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Type
Desk Shell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181400-000018
Zoro #
G4338547
UPC #
63753061018
Country of Origin
Canada

Details

Type
Desk Shell

Description

The Norma Collection is ideal for any type of office. You can easily arrange the pieces in this collection to fit your needs by adding a desk shell or a hutch. Keep your space organized with the multiple storage options. Not only will your space be clutter-free, it will also feel modern and stylish thanks to the two-tone design and the metal handles with black finish. Enhance your space with this affordable collection! 1" thick work surface with a melamine finish that resists scratches, stains and wear. This desk shell features a spacious workspace with 2 grommets for efficient wire management. Finished back. Levelers to adapt to any floor irregularities. PVC edges. Made of laminated, high-density commercial-grade particle board, compliant with Carb phase 2. Meets or exceeds ANSI/BIFMA safety and performance standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.