Zoro Homepage

Norma U-Shaped Desk with Hutch, Walnut Grey & White

  • Mfr # 181852-000035

  • Zoro # G4338285


product price: $1,403.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
U Shaped Desk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181852-000035
Zoro #
G4338285
UPC #
63753061063
Country of Origin
Canada

Details

Type
U Shaped Desk

Description

The Norma Collection is ideal for any type of office. You can easily arrange the pieces in this collection to fit your needs by adding a desk shell or a hutch. Keep your space organized with the multiple storage options. Not only will your space be clutter-free, it will also feel modern and stylish thanks to the two-tone design and the metal handles with black finish. Enhance your space with this affordable collection! 1" thick work surface with a melamine finish that resists scratches, stains and wear. 1 utility drawer, 1 file drawer with letter/legal filing system, 1 open storage area and one 3⁄4 extension keyboard tray. One lock sucures the two drawers. Drawers and keyboard shelf on ball-bearing slides for smooth operation. Ample work surface equipped with a waterproof outlet for 2 USB ports and 1 power socket. 5 grommets and 1 rubber strip on the hutch for efficient wire management. The hutch features 1 open storage compartment (38.8′′ W x 25.3′′ H x 10.6′′ D) with two adjustable shelves and 1 adjustable shelf behind each of the 2 doors. Finished back. Levelers to adapt to any floor irregularities. PVC edges. Made of laminated, high-density commercial-grade particle board, compliant with Carb phase 2. Meets or exceeds ANSI/BIFMA safety and performance standards. Fully reversible unit. Desk surface supports up to 100 lb, utility drawer up to 15 lb, keyboard tray, file drawer, and open storage area (14′′ W x 7.5′′ H x 17.3′′ D) up to 25 lb. The top of the hutch and each shelf in the open storage area can support up to 25 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.