This item is Discontinued.

Bestar Orion 124W Queen Murphy Bed with Multifunctional Storage (125W), Bark Gray & Graphite 116873-000047

Orion 124W Queen Murphy Bed with Multifunctional Storage (125W), Bark Gray & Graphite (Discontinued)

  • Mfr # 116873-000047
  • Zoro # G703452189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116873-000047
Zoro #
G703452189
UPC #
63753066204
Country of Origin
Canada

Dimensions

Height
89.7
Width
123.6
Depth
20.2

Details

Color
Bark Gray & Graphite
Weight
808

Description

This Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. Accommodates most standard Queen mattresses (8-12 inches thick, 45-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed. The cabinet must be anchored to a wall with a minimum ceiling height of 90. 4 inches. Shelving Unit offers 2 fixed and 3 adjustable shelves that can hold up to 30 lb each. Storage Cabinet offers 1 fixed and 2 adjustable shelves,1 pull-out shelf that can serve as a nightstand, and 2 drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.