This item is Discontinued.

Bestar Orion Queen Murphy Bed with Shelving Unit (95W), Bark Gray & Graphite 116882-000047

Orion Queen Murphy Bed with Shelving Unit (95W), Bark Gray & Graphite (Discontinued)

  • Mfr # 116882-000047
  • Zoro # G303452411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116882-000047
Zoro #
G303452411
UPC #
63753065979
Country of Origin
Canada

Dimensions

Width
94.1
Height
89.7
Depth
20.2

Details

Color
Bark Gray & Graphite
Weight
576

Description

This comfortable Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The bed accommodates most standard Queen mattresses (8-12 inches thick, 45-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93 inches from the wall. It is best to assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 90. 4 inches. Two fixed shelves on the Shelving Unit provide stability, while 3 adjustable shelves allow you to adjust the unit. Each shelf safely supports up to 30 lb. T

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.