Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro-Concept Plus 72W Table Desk with Rectangular Metal Leg, White & Deep Grey

  • Mfr # 110402-1117

  • Zoro # G503452310


product price: $356.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight
121
Width
71.1
Height
29.7
Depth
29.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110402-1117
Zoro #
G503452310
UPC #
63753052412
Country of Origin
Canada

Dimensions

Width
71.1
Height
29.7
Depth
29.5

Details

Color
White & Deep Grey
Weight
121

Description

Along with its classic look, this Table Desk keeps everything reachable. The desk’s U-shaped metal leg brings a touch of modernity to any office. Such a desk is designed to be installed in home offices and commercial offices. This office workstation is tested to meet ANSI/BIFMA quality standards for safety and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.