This item is Discontinued.

Bestar Pro-Linea 72W Return Table, Walnut Grey 120810-000035

Pro-Linea 72W Return Table, Walnut Grey (Discontinued)

  • Mfr # 120810-000035
  • Zoro # G103452413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120810-000035
Zoro #
G103452413
UPC #
63753063968
Country of Origin
Canada

Dimensions

Width
71.1
Depth
29.5
Height
29.9

Details

Color
Walnut Grey
Weight
145

Description

This sleek Return Table allows you to transform a credenza from the Pro-Linea collection into a functional workstation. The durable laminate finish and shock resistant PVC edge detail protects the desktop from everyday damage. The integrated leg levelers adapt to any floor irregularities. This Return Table is

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.