Shop BESTAR
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pro-Linea 72W Return Table, White
- Mfr # 120810-1117
- Zoro # G303452374
product price:Â
$
547.99
/ea
Key Features
Weight
145
Depth
29.5
Height
29.9
Width
71.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120810-1117
- Zoro #
- G303452374
- UPC #
- 63753045384
- Country of Origin
- Canada
- Color
- White
- Weight
- 145
Dimensions
- Depth
- 29.5
- Height
- 29.9
- Width
- 71.1
Description
This sleek Return Table allows you to transform a credenza from the Pro-Linea collection into a functional workstation. The durable laminate finish and shock resistant PVC edge detail protects the desktop from everyday damage. The integrated leg levelers adapt to any floor irregularities. This Return Table is
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.