Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bestar Pur 61W Closet Organizer in rustic brown 26870-000009

Pur 61W Closet Organizer in rustic brown (Discontinued)

  • Mfr # 26870-000009
  • Zoro # G605341017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26870-000009
Zoro #
G605341017
UPC #
63753069670
Country of Origin
Canada

Dimensions

Width
60.8
Height
83.7
Depth
18.2

Details

Color
Rustic Brown

Description

Get your home in order with this Closet Organizer. The large storage cabinet with drawers and shelves has versatile organization options and turns any space into the closet of your dreams. Hang your favorite outfits on two clothing rods, and make use of a total of 6 adjustable shelves for complete storage flexibility. Enjoy some convenience and privacy with 3 concealed drawers which open and close on smooth ball bearing slides for an easy reach to clothing and more. The Closet Organizer is composed of 25W and 36W storage cabinets, which can be configured side by side or separately as needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.