This item is Discontinued.

Bestar Pur 78W Queen Murphy Bed and a Sofa, Chocolate 26721-000069

Pur 78W Queen Murphy Bed and a Sofa, Chocolate (Discontinued)

  • Mfr # 26721-000069
  • Zoro # G603452302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26721-000069
Zoro #
G603452302
UPC #
63753059152
Country of Origin
Canada

Dimensions

Width
78
Height
89.1
Depth
53.8

Details

Color
Chocolate
Weight
492

Description

This set includes a Queen Murphy Bed and a Sofa. Queen Murphy bedCombining style and convenience, Pur by Bestar is the perfect solution to furnished condos, lofts, studios, guest’s rooms and home offices. The collection brings multi functionality to a single room. The mechanism provides simplified assembly of the Murphy bed. Increased comfort due to Euroslat mattress support system. Simple and safe dual piston system makes opening and closing user-friendly. Easy to use; use the handle to pull the bed towards you to lower the bed and flip the leg down onto the floor. The bed when opened will require a clearance of 91. 5“ from the wall extending into the room. The minimum height required of the ceiling is 91 in. Clearance of 9. 6“ under the bed when it is open. Mattress not included. Accommodates most standard Queen mattresses. The mattress must meet the following requirements:Thickness between 20. 3 and 30. 5 cm (8 and 12 in). Weight between 27. 2 and 40. 8 kg (60 and 90 lb). Size of 203. 2 cm (L) x 152. 4 cm (W) (80 x 60 in). No futons. Box spring not required. Shaker-inspired trim and metal handles on Murphy bed. Assembly required. Easy to install. Sofa for Queen Murphy bed - fabric WE3QUALITY MATERIALS: Suspension is made with 9-gauge sinuous coils. Seat cushions are filled with non-glue cotton covered with D30 foam. 2” high plastic or chrome legs. Hardwood frame. SPACE-SAVER: The sofa and murphy bed combination is the perfect solution for making the most out of your space. It offers both a place to sit and a place to sleep in very little space. To fold out the bed, simply remove the cushions and lower the bed. COMPATIBLE: The sofa can be used as an add-on to any of Bestar’s Queen Murphy bed. Alternatively, it can be placed against a wall. You can choose either plastic or chrome legs. COMFORTABLE: The seat cushions are 7. 9” thick. All fabrics have a heavy duty backing. No nails are used, only staples. NOTE: Pre-assembled, except the legs. Overall dimensions: 78” W x 33. 5” D x 39” H. Must be placed against a murphy bed or a wall to support the back cushions. Cannot be placed in the middle of a room since it does not have a backrest. Make you Murphy bed even more functional by placing this sofa against it. The resulting Murphy bed/sofa combination is the perfect solution for making the most out of a very small space. It offers a place to sit, rest, lay down or sleep. Sit

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.